This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
FAZ-NA UL 489 MCB 2P 35A C CURVE DC
Overview
FAZ-NA UL 489 MCB 2P 35A C CURVE DC
Also known as: FAZ-C35/2-NA-DC
Specifications
Amps: | 35 |
Volts DC: | 250 |
Volts AC: | 480, 277 |
Poles: | 2 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Family / Style: | FAZ-DC |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Volts AC: | 480, 277 |
Mounting: | DIN Rail |
Family / Style: | FAZ-DC |
Volts DC: | 250 |
Poles: | 2 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)