Weatherproof Box, 2-Gang, (5) 1" Outlets, 2-5/8" Deep, Aluminum Die Cast

Item #: 10149

Cat #: 2IHD5-3

UPC: 042269393660

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-17/32 Inch Deep, (5) 1 Inch Hubs, Cubic Inches: 40.3, Die Cast Aluminum

Overview

Weatherproof Outlet Box, 2-Gang, 2-17/32 Inch Deep, (5) 1 Inch Hubs, Cubic Inches: 40.3, Die Cast Aluminum
Also known as: 042269393660, 2IHD5-3

Specifications

Gangs: 2
Color: Silver
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Threaded Outlet Diameter: 1 in
Gangs: 2
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in
Color: Silver
Number of Threaded Outlets: 5