30A 3P DBL THR 4/4X SS 600V NONFUSE

Item #: 1015032

Cat #: TC35361SS

UPC: 783164486254

to view pricing and more.
Documents & Guides
30A 3P DBL THR 4/4X SS 600V NONFUSE

Overview

30A 3P DBL THR 4/4X SS 600V NONFUSE
Also known as: 783164486254, TC35361SS

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
Volts AC: 600