BLM VECP3774T 10HP 1760RPM 3P

Item #: 1015075

Cat #: VECP3774T

UPC: 781568310090

to view pricing and more.
Documents & Guides
BLM VECP3774T 10HP 1760RPM 3P

Overview

BLM VECP3774T 10HP 1760RPM 3P
Also known as: 781568310090, VECP3774T

Specifications

Phase: 3
Horsepower: 10
Amps: 25
Phase: 3
Amps: 25
Horsepower: 10