
Electronic Dimming Ballast, Compact Fluorescent, 2-Lamp, 40W, 120-277V
Item #: 101511
Cat #: IZT2TTS40SC35M
UPC: 781087036556
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 120-277 Volt
Overview
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 120-277 Volt
Also known as: 781087036556, IZT2TTS40SC35M
Specifications
| Wattage: | 40 |
| Type: | Electronic |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 40 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Electronic |
| Light Technology: | Fluorescent |