Air Conditioner

Item #: 1015213

Cat #: G280446G060

UPC: 783510209728

Sign In or Register to view pricing and more.
Air Conditioner, 4000btu 460v 3ph Cntrl W/comm, Bulletin Mclg (spectracool Air Conditioner - G28-0446), Size/dims: 28.55x16.97x10.10, Material: Steel, Finish: Lt Gray

Overview

Air Conditioner, 4000btu 460v 3ph Cntrl W/comm, Bulletin Mclg (spectracool Air Conditioner - G28-0446), Size/dims: 28.55x16.97x10.10, Material: Steel, Finish: Lt Gray

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510209728, G280446G060

Specifications

Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
Mounting: Side wall
Weight: 105 lb
Color: Light Gray
IP/NEMA Rating: NEMA 4
Width: 17.010 in
Mounting: Side wall
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in
Weight: 105 lb