A-B 800T-J41KE7 30mm Selector Switc

Item #: 1015219

Cat #: 800T-J41KE7

UPC: 662073240082

to view pricing and more.
Documents & Guides
ALB 800T-J41KE7 30MM SELECTOR

Overview

ALB 800T-J41KE7 30MM SELECTOR
Also known as: 662073240082, 800T-J41KE7

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches