Butt Splice, 12 - 10 AWG, Copper

Item #: 1015267

Cat #: YSV10BBOX

UPC: 781810525524

to view pricing and more.
Documents & Guides
Butt Splices, 12 AWG-10 AWG, .75 in L, Connector Type Bare Butted Seam

Overview

Butt Splices, 12 AWG-10 AWG, .75 in L, Connector Type Bare Butted Seam
Also known as: 781810525524, YSV10BBOX

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10