Indicator Light, Amber, 125V, Raised

Item #: 101528

Cat #: 777311

UPC: 783250606160

to view pricing and more.
Documents & Guides
IDEAL, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Amber Lens, Average Life: 25000 HR, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Mounting: 1/2 IN Diameter, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN

Overview

IDEAL, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Amber Lens, Average Life: 25000 HR, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Mounting: 1/2 IN Diameter, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN

Nylon body with raised transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: -- Nylon Body: 140°C -- Polycarbonate lens: 135°C

Also known as: 783250606160, 777311

Specifications

Color: Amber
Type: Indicator Light
Volts AC: 125
Color: Amber
Volts AC: 125
Type: Indicator Light