Wall mount enclosure assembly

Item #: 1015296

Cat #: AM24240RLW

UPC: 085339924340

to view pricing and more.
ALL AM24X24X10 NEMA 4X FBRGLS ALL AM 24X24X10 NEMA 4X FBRGLS ENCL RAISED QUICK RELEASE LATCH HINGED CVR WITH WINDOW

Overview

ALL AM24X24X10 NEMA 4X FBRGLS ALL AM 24X24X10 NEMA 4X FBRGLS ENCL RAISED QUICK RELEASE LATCH HINGED CVR WITH WINDOW

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339924340, AM24240RLW

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 24 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Depth: 11.750 in
Width: 24 in
Height: 24 in
Material: Fiberglass
Depth: 11.750 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall