This product has been discontinued.

Wall Pack, LED, 10-LED, 75W, 120-277V, Bronze, Photocontrol
Item #: 1015504
Cat #: WALPAK1C/075UNV750/CO/BZ/P
UPC: 046135742156
to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 75 Watt, 120-277 Volt, with Photocontrol, Lumens: 6400, Color Temperature: 5000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution
Overview
LEDVANCE Series Wall Pack, LED, 10-LED, 75 Watt, 120-277 Volt, with Photocontrol, Lumens: 6400, Color Temperature: 5000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution
Also known as: 046135742156, WALPAK1C/075UNV750/CO/BZ/P
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 75 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Wattage: | 75 |
| Light Technology: | LED |