Vertical Pole-Mount Channel, 600mm

Item #: 1015599

Cat #: EPMC6

UPC: 783510170523

Sign In or Register to view pricing and more.
Vertical Pole-Mount Channel, Material: Aluminum, Length: 23.622" (600mm)

Overview

Vertical Pole-Mount Channel, Material: Aluminum, Length: 23.622" (600mm)

Vertical Pole-Mount Channel facilitates pole-mounting the ComLine™ package. It includes the bracket and hardware to mount the channel to the cabinet. No drilling into cabinet required to install.

Also known as: 783510170523, EPMC6

Specifications

Material: Aluminum
Finish: Powder Coated
Weight: 7.600 lb
Color: Jet Black
Material: Aluminum
Weight: 7.600 lb
Finish: Powder Coated
Color: Jet Black