LED High Bay, 104W, 14942L, 5000K, 120-277V, Class 1 Div 2

Item #: 1015636
Cat #: HAZBAYLED104
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 104 Watt, 14942 Lumen, 5000K, 71 CRI, 120-277V, Class 1 Div 2 Groups A B C & D, Replaces 320 Watt MH

Overview

LED High Bay, 104 Watt, 14942 Lumen, 5000K, 71 CRI, 120-277V, Class 1 Div 2 Groups A B C & D, Replaces 320 Watt MH
Haybay's modular design creates a world of flexibility by keeping your base price low and letting you choose specific options like reflectors, motion sensors and emergency batteries separately.
Also known as: HAZBAYLED104

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Diameter: 18 in
Volts AC Range: 208, 240, 120
Wattage: 104
Material: Aluminum
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC Range: 208, 240, 120
Material: Aluminum
Mounting: Pendant
Diameter: 18 in
Wattage: 104
Light Technology: LED

Customer Reviews

No reviews for this product
(0)