HOF P2CS204 SIDE COVER 2000X4

Item #: 1015725

Cat #: P2CS204

UPC: 783510313418

to view pricing and more.
Documents & Guides
HOF P2CS204 SIDE COVER 2000X4

Overview

HOF P2CS204 SIDE COVER 2000X4
Also known as: 783510313418, P2CS204

Specifications

Material: Steel
Width: 14.300 in
Depth: 0.790 in
Type: End Panels
Height: 78.100 in
Material: Steel
Depth: 0.790 in
Height: 78.100 in
Width: 14.300 in
Type: End Panels