Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1015795

Cat #: UTP28X14BU

UPC: 074983058013

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 14ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 14ft.
Also known as: 074983058013, UTP28X14BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper