24V HIGH DRY 2700K LED TAPE 20

Item #: 1016087

Cat #: 6T120H27WH

UPC: 783927496827

to view pricing and more.
Documents & Guides
24V HIGH DRY 2700K LED TAPE 20

Overview

24V HIGH DRY 2700K LED TAPE 20
Also known as: 783927496827, 6T120H27WH

Specifications

Length: 20 ft
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 20 ft
Color Temperature: 2700 (Warm White)
Color: White
Light Technology: LED