This product may not be available in all locations.
to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker Enclosure, Type Explosion-Proof, Dust-Ignitionproof, Breaker Voltage Rating 480/600 VAC at 60 Hz, 250 VDC, Breaker Current Rating 15 to 100 Ampere (EHD Frame), 15 to 150 Ampere (FDB Frame), 125 to 250 Ampere (JD Frame), Number of Breaker Poles 2 or 3, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X/7BCD/9EFG, Material Copper Free Aluminum, Finish Epoxy Enamel Coated, Used On EB Series Thermal Magnetic Circuit Breaker, Approval UL 1203
Overview
Circuit Breaker Enclosure, Type Explosion-Proof, Dust-Ignitionproof, Breaker Voltage Rating 480/600 VAC at 60 Hz, 250 VDC, Breaker Current Rating 15 to 100 Ampere (EHD Frame), 15 to 150 Ampere (FDB Frame), 125 to 250 Ampere (JD Frame), Number of Breaker Poles 2 or 3, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X/7BCD/9EFG, Material Copper Free Aluminum, Finish Epoxy Enamel Coated, Used On EB Series Thermal Magnetic Circuit Breaker, Approval UL 1203
Also known as: 781381104036, EB1
Specifications
No Specifications Available