Miniature Circuit Breaker, 2P, 16A

Item #: 1016177

Cat #: SU202M-K16

UPC: 016779932749

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 16 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 16 Amp
Also known as: 016779932749, SU202M-K16

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K