PRO P5675-30/30K P5675-30/30K 5IN

Item #: 1016195

Cat #: P5675-30/30K

UPC: 785247190256

Sign In or Register to view pricing and more.
Documents & Guides
PRO P5675-30/30K P5675-30/30K 5IN LED CYLINDER 17W 2LTG WHITE 3000K

Overview

PRO P5675-30/30K P5675-30/30K 5IN LED CYLINDER 17W 2LTG WHITE 3000K
Also known as: 785247190256, P5675-30/30K

Specifications

Wattage: 17
Color: White
Standards: California Proposition 65
Wattage: 17
Standards: California Proposition 65
Color: White