"Caution Buried Electric Line" Buried Barricade Tape, 3" x 1000'

Item #: 101620
Cat #: 302-R-3X1000FT
UPC: 051128534618
Sign In or Register to view pricing and more.
Caution-Buried Electric Line Below Underground Underground Tape, Dimensions: 3" x 1000', Color: Red.

Overview

Caution-Buried Electric Line Below Underground Underground Tape, Dimensions: 3" x 1000', Color: Red.
Scotch® Buried Barricade Tape features durable polyethylene film backing that prevents accidental tearing. This effective and economical tape is printed with 2 IN, bold characters on a bright background. It is designed to signify restricted access to hazardous areas.
Also known as: 051128534618, 302-R-3X1000FT, scare tape

Specifications

Width: 3 in
Color: Red
Length: 1000 ft
Width: 3 in
Length: 1000 ft
Color: Red

Customer Reviews

No reviews for this product
(0)