1 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 1016300

Cat #: H235001P

UPC: 079458908251

to view pricing and more.
Documents & Guides
1 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

Overview

1 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908251, H235001P

Specifications

Volts DC: 250
Speed: Fast Acting
Diameter: 5 mm
Amps: 1
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Volts DC: 250
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating AC: 100 kA
Speed: Fast Acting
Amps: 1
Material: Glass
Mounting: Cartridge
Interrupt Rating DC: 100 kA