TSR CABLE 8W/FT 120V FEP

Item #: 1016320
Cat #: TSR81F
UPC: 013627003064
Sign In or Register to view pricing and more.
Documents & Guides
EASYHEAT TSR81F TSR CABLE 8W/FT 120V FEP

Overview

EASYHEAT TSR81F TSR CABLE 8W/FT 120V FEP
Also known as: 013627003064, TSR81F

Specifications

Volts AC: 120
Wattage: 8w/ft
Volts AC: 120
Wattage: 8w/ft

Customer Reviews

No reviews for this product
(0)