EP60 UL 2P 40 C /001 GE PE

Item #: 1016352

Cat #: EP62ULC40

UPC: 413656866904

to view pricing and more.
Documents & Guides
General Electric Control products. IEC mini breakers. EP60 UL 2P 40 C /001 GE PE

Overview

General Electric Control products. IEC mini breakers. EP60 UL 2P 40 C /001 GE PE
Also known as: 413656866904, EP62ULC40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve C