Power Supply, 6A, 1P, 85-264VAC Input, 5-5.5 DC Output

Item #: 1016601

Cat #: SVL65100

UPC: 783472873197

to view pricing and more.
Documents & Guides
6 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 5 - 5.5V DC. Rated Output Current: 6 Amps - 30 Watts. H x W x D: 2.95" x 1.18" x 3.52". NEC Class 2 Outputs. Din Mt

Overview

6 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 5 - 5.5V DC. Rated Output Current: 6 Amps - 30 Watts. H x W x D: 2.95" x 1.18" x 3.52". NEC Class 2 Outputs. Din Mt
Also known as: 783472873197, SVL65100

Specifications

Amps: 6
Phase: 1
Amps: 6
Phase: 1