50W HPS Wallpack

Item #: 101661
Cat #: HPWM50
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 50W HPS, 120V NPF Ballast, Color: Bronze. Lamp Included.

Overview

Wallpack, 50W HPS, 120V NPF Ballast, Color: Bronze. Lamp Included.
Also known as: HPWM50

Specifications

Volts AC: 120
Wattage: 50
Color: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze
Wattage: 50
Light Technology: HID

Customer Reviews

No reviews for this product
(0)