Foam Carrier, 1"

Item #: 101664

Cat #: 31-318

UPC: 783250313181

to view pricing and more.
Documents & Guides
Foam Carrier, Diameter: 1 inch, Includes: 1/Bag

Overview

Foam Carrier, Diameter: 1 inch, Includes: 1/Bag
Also known as: 783250313181, 31-318, mouse, rat

Specifications

Diameter: 1 in
Type: Piston
Diameter: 1 in
Type: Piston