11.5W A19 LED Lamp, 50K

Item #: 1016655

Cat #: S9813

UPC: 045923098130

to view pricing and more.
Documents & Guides
11.5 watt; A19 LED; 5000K; Medium base; 220' beam spread; 120V

Overview

11.5 watt; A19 LED; 5000K; Medium base; 220' beam spread; 120V
Also known as: 045923098130, S9813

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 500
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 11.500
Base: Medium Screw (E26)
Lumens: 500
Shape: A19 (Arbitrary)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 11.500