Miniature Circuit Breaker, 2P, 1.6A

Item #: 1016730
Cat #: SU202M-C1.6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 1.6 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 1.6 Amp
Also known as: SU202M-C1.6

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 1.600
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 10kA
Poles: 2
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)