Miniature Circuit Breaker - 1 Pole

Item #: 1016854

Cat #: SU201M-K1

UPC: 016779930004

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 1A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 1A, 1P Ul489

Su201M-C5 Miniature Circuit Breaker C-Char., 10Ka, 5A, 1P Ul489

Also known as: 016779930004, SU201M-K1

Specifications

Amps: 1
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Amps: 1
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve K