This product may not be available in all locations.
2
more

Sign In or Register to view pricing and more.
Miniature Circuit Breaker K-Char., 10Ka, 3A, 1P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 3A, 1P Ul489
Su201M-K3 Miniature Circuit Breaker K-Char., 10Ka, 3A, 1P Ul489
Also known as: 016779930035, SU201M-K3
Specifications
| Volts DC: | 48 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 3 |
| Type: | Trip Curve K |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Amps: | 3 |
| Volts AC: | 277 |
| Poles: | 1 |
| Type: | Trip Curve K |