Miniature Circuit Breaker - 1 Pole

Item #: 1016858
Cat #: SU201M-K4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 4A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 4A, 1P Ul489
Su201M-K4 Miniature Circuit Breaker K-Char., 10Ka, 4A, 1P Ul489
Also known as: SU201M-K4

Specifications

Amps: 4
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Amps: 4
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)