
10W CFL Retrofit LED Lamp, 40K
Item #: 1016975
Cat #: 10PLV/840/DIR
UPC: 672713579175
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 10W LED Lamp Sub Compatible with G24q and GX24q Bases (Ballast Compatible), Color: 4000K, CRI: 80. Lumens: 1020, Replaces 26W CFL PLS Lamp
Overview
LED Replacement Lamp, 10W LED Lamp Sub Compatible with G24q and GX24q Bases (Ballast Compatible), Color: 4000K, CRI: 80. Lumens: 1020, Replaces 26W CFL PLS Lamp
Also known as: 672713579175, 10PLV/840/DIR
Specifications
| Lumens: | 1020 |
| Wattage: | 10 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 1020 |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Wattage: | 10 |
| Color Rendering Index (CRI): | 80 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |