Air Conditioner

Item #: 1017022

Cat #: N431246G100

UPC: 783510238957

to view pricing and more.
Air Conditioner, 12000btu 460v 3ph Low Ambient Kit, Bulletin Mclg (spectracool Air Conditioner -n431246 Narrow Spectracool), Size/dims: 43.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Overview

Air Conditioner, 12000btu 460v 3ph Low Ambient Kit, Bulletin Mclg (spectracool Air Conditioner -n431246 Narrow Spectracool), Size/dims: 43.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238957, N431246G100

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 43 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Mounting: Side wall
Weight: 138 lb
Width: 11.500 in
Color: Light Gray
Finish: Powder Coated
Mounting: Side wall
Depth: 14 in
Height: 43 in
IP/NEMA Rating: NEMA 4
Weight: 138 lb