LED Bay/Site Utility Series, 140W, 120-277V

Item #: 1017035
Cat #: LED-8030M40-A
UPC: 844006080082
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 140W, 120-277V, Bulb: Utility Light, Base: Mogul Screw (E39), Lumens: 15763, CRI: >84, Color Temperature: 4000K, Beam Angle: 360°, Rated Average Life: 50,000 Hrs. 400W HID Equivalent. LDL Listed.

Overview

LED Lamp, 140W, 120-277V, Bulb: Utility Light, Base: Mogul Screw (E39), Lumens: 15763, CRI: >84, Color Temperature: 4000K, Beam Angle: 360°, Rated Average Life: 50,000 Hrs. 400W HID Equivalent. LDL Listed.
The Light Efficient Design LED-8030M40-A is a high bay lighting fixture that replaces your 400-watt metal halide bulb with this new 140-watt LED. You can rely on this high bay to not only shine a cool white light, but to also keep cool in the most demanding conditions thanks to its built-in Mag-Lev active cooling system.
Also known as: 844006080082, LED-8030M40-A

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 150
Material: Plastic
Volts AC Range: 208, 240, 120
Lumens: 15763
Light Technology: LED
Angle: 360°
Color Rendering Index (CRI): 84
Base: Mogul Screw (E39)
Material: Plastic
Lumens: 15763
Angle: 360°
Color Temperature: 4000 (Cool White)
Wattage: 150
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)