nVent CADDY Pyramid RL Adjustable Roller Support, 6" Max Pipe, 6 1/2"–16"

Item #: 1017109

Cat #: PRA6H16

UPC: 782856805908

to view pricing and more.
Documents & Guides
CDY PRA6H16 PYRAMID ROLLER AD

Overview

CDY PRA6H16 PYRAMID ROLLER AD

Adjustable height allows elevation changes up to 16" (406 mm) off the roof for up to 6" schedule 40 (DN150) nominal pipe.

Also known as: 782856805908, PRA6H16

Features & Benefits

  • Height-adjustable roller-based support designed specifically for rooftop applications
  • Height adjustability allows for effective navigation of pipe around obstructions
  • Polymeric rollers ensure corrosion free rotation
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Ready to use out of the box, saving installation time and labor
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Weight: 5 lb
Length: 19 in
Material: Polyethylene
Height: 6.500 in
Finish: Hot Dipped Galvanized
Width: 203 in
Weight: 5 lb
Material: Polyethylene
Finish: Hot Dipped Galvanized
Length: 19 in
Height: 6.500 in
Width: 203 in