25wat 130v G9 2000hr T-4

Item #: 1017179

Cat #: JCD130V25WG9

UPC: 031293003218

Sign In or Register to view pricing and more.
Features: 4-style Filament, Application: General, Designation: T-4, Wattage: 25wat, Voltage Rating: 130v, Lumens: 180lm, Color Temperature: 2500k, Size: 0.52 Dia X 1.81in, Base: G9, Average Life: 2000hr, Color: Clear

Overview

Features: 4-style Filament, Application: General, Designation: T-4, Wattage: 25wat, Voltage Rating: 130v, Lumens: 180lm, Color Temperature: 2500k, Size: 0.52 Dia X 1.81in, Base: G9, Average Life: 2000hr, Color: Clear
Also known as: 031293003218, JCD130V25WG9

Specifications

Color: Clear
Lumens: 180
Wattage: 25
Color: Clear
Wattage: 25
Lumens: 180