
Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 300 MCM to 800 MCM
Item #: 101719
Cat #: KA40U
UPC: 781810370308
to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 1/2 Inch
Overview
Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 1/2 Inch
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance
Also known as: 781810370308, KA40U
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 300 - 800 |
| Stud Size: | 1/2 in |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 300 - 800 |