Tamper Resistant Duplex Receptacle, 15A, Almond

Item #: 1017318

Cat #: CAR-15-DDTR-AL

UPC: 027557778916

to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decorator, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Almond

Overview

Tamper Resistant Duplex Receptacle, Decorator, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Almond

Claro, Gloss, Dual tamper resistant receptacle, 15A/125V in almond

Also known as: 027557778916, CAR-15-DDTR-AL

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Mounting: Surface
Amps: 15
Gangs: 1
Color: Almond
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Amps: 15
Color: Almond
Mounting: Surface
Gangs: 1
Volts AC: 125