Fitting, Reducer From 12" x 4" to 6" x 4

Item #: 1017408

Cat #: FRRF126BL

UPC: 074983450466

to view pricing and more.
The fitting attaches any 12x4 FiberRunner® Fitting or Channel to any 6x4 FiberRunner® Fitting or Channel. It is black and made of ABS plastic. It accepts split cover FRRF126SCBL.

Overview

The fitting attaches any 12x4 FiberRunner® Fitting or Channel to any 6x4 FiberRunner® Fitting or Channel. It is black and made of ABS plastic. It accepts split cover FRRF126SCBL.
Also known as: 074983450466, FRRF126BL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Color: Black
Height: 6 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Height: 6 in
Width: 12 in
Color: Black
Family / Style: FiberRunner®