
4-Way Adh Cable Tie Mount, 1.5", HT, White
Item #: 1017529
Cat #: ABM3H-AT-T
UPC: 074983584789
to view pricing and more.
Documents & Guides
4-Way Adhesive-Backed Cable Tie Mount, 1.5" Long x 1.5" Wide (38.1 x 38.1 mm), Nylon 6.6, High Temperature Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 200
Overview
4-Way Adhesive-Backed Cable Tie Mount, 1.5" Long x 1.5" Wide (38.1 x 38.1 mm), Nylon 6.6, High Temperature Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 200
Also known as: 074983584789, ABM3H-AT-T
Specifications
| Length: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Mounting: | Adhesive, # 6 Screw |
| Material: | Nylon |
| Length: | 1 1/2 in |
| Color: | White |
| Material: | Nylon |
| Width: | 1 1/2 in |
| Mounting: | Adhesive, # 6 Screw |