4.5W PAR16 LED Lamp, 30K

Item #: 1017566

Cat #: S9386

UPC: 045923093869

to view pricing and more.
Documents & Guides
4.5 Watt PAR16 LED; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

4.5 Watt PAR16 LED; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt
Also known as: 045923093869, S9386

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 360
Wattage: 4.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 360
Standards: California Title 20
Dimmable: Yes