Compression Lug, 2-Hole, 750 MCM, Aluminum

Item #: 101760

Cat #: YA39A5

UPC: 781810762028

to view pricing and more.
Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 750 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Yellow, No Inspection Window

Overview

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 750 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Yellow, No Inspection Window

Type YA-A terminals in 2- and 4-hole designs inhibit connector rotation and increase area contact. These aluminum terminals have the same design features and benefits as the 1-hole YA-A with an added stud hole for a more secure termination to various types of equipment pads. They are dual-rated for use on both aluminum and copper conductors.

Also known as: 781810762028, YA39A5

Specifications

Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 750
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 750
Standards: California Proposition 65
Stud Size: 1/2 in