6.5W PAR16 LED Lamp, 30K

Item #: 1017637

Cat #: S9388

UPC: 045923093883

to view pricing and more.
Documents & Guides
6.5 Watt PAR16 LED; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

6.5 Watt PAR16 LED; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt
Also known as: 045923093883, S9388

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 6.500
Light Technology: LED
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 80
Standards: California Title 20
Dimmable: Yes