Thermal Transfer Labels, SL, 1", WH, 5K-RL

Item #: 101772

Cat #: TAG22T3-100B

UPC: 089306182108

to view pricing and more.
Documents & Guides
Thermal Transfer Labels, Self-Laminating, 1.0" x .5" x 1.43", 3 Across, VL, White, 5000/roll

Overview

Thermal Transfer Labels, Self-Laminating, 1.0" x .5" x 1.43", 3 Across, VL, White, 5000/roll

HellermannTyton thermal transfer self-laminating labels are a conformable vinyl film with a white printable surface followed by a clear tail that laminates the printed text when applied to a wire or cable. The labels are UL recognized for indoor and outdoor use with an aggressive acrylic adhesive that allows the label to bond to large and small diameter wires.

Also known as: 089306182108, TAG22T3-100B

Specifications

Length: 5000 ft
Color: White
Length: 5000 ft
Color: White