This product has been discontinued.

LED Flood Light, 15000 Lumen, 135 Watt, 100-277V, 5000K
Item #: 1017847
Cat #: FLD466NC4NG
UPC: 056020937192
to view pricing and more.
Documents & Guides
Safesite LED Flood Light, 15000 Lumen, 135 Watt, 100-277 Volt, 5000K, Nema 6 Optical Pattern, Clear Tempered Glass Lens
Overview
Safesite LED Flood Light, 15000 Lumen, 135 Watt, 100-277 Volt, 5000K, Nema 6 Optical Pattern, Clear Tempered Glass Lens
Also known as: 056020937192, FLD466NC4NG
Specifications
| Color: | Clear, Gray |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 15000 |
| Mounting: | Trunnion |
| Wattage: | 135 |
| Light Technology: | LED |
| Color: | Clear, Gray |
| Lumens: | 15000 |
| Wattage: | 135 |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Trunnion |
| Light Technology: | LED |