Cable Tie, 17.5L (445mm), Standard, Nylo

Item #: 101785

Cat #: PLT5S-M6

UPC: 074983566891

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, blue.

Overview

Pan-Ty® locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, blue.
Also known as: 074983566891, PLT5S-M6

Specifications

Color: Blue
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Blue
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 17.500 in
Family / Style: Pan-Ty®