Indicator Light, Mini, Green, 125V, Flush

Item #: 101787

Cat #: 777231

UPC: 783250606009

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Ideal; Indicator Light; Miniature, Flush; Wattage: 1/3 Wtt; Voltage Rating: 125v; Amperage Rating: 2 Milamp Max; Color: Green Lens; Average Life: 15000 Hr; Mounting: 5/16 In Diameter; Bezel: 0.130 In Height; Material: Nylon Body With Flushtransparent Polycarbonate Lens; Lamp Type: Neon; Termination Style: 6 In Wire Leads

Overview

Ideal; Indicator Light; Miniature, Flush; Wattage: 1/3 Wtt; Voltage Rating: 125v; Amperage Rating: 2 Milamp Max; Color: Green Lens; Average Life: 15000 Hr; Mounting: 5/16 In Diameter; Bezel: 0.130 In Height; Material: Nylon Body With Flushtransparent Polycarbonate Lens; Lamp Type: Neon; Termination Style: 6 In Wire Leads
Also known as: 783250606009, 777231

Specifications

No Specifications Available