HF Side Mount Filter Fan, 230V, 13"

Item #: 1017893

Cat #: HF1326414

UPC: 783510342128

Sign In or Register to view pricing and more.
HF Side Mount Filter Fan, 13 Inch, IP54 Rated, 230 Volt, ABS Material with Light Gray Finish

Overview

HF Side Mount Filter Fan, 13 Inch, IP54 Rated, 230 Volt, ABS Material with Light Gray Finish

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342128, HF1326414

Specifications

Color: Light Gray
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.360 in
Weight: 9.300 lb
Color: Light Gray
Height: 12.800 in
Width: 12.820 in
Weight: 9.300 lb
Material: Plastic
Finish: Smooth Matte
Depth: 6.360 in