CFM Side-Mount Filter Fan, Max 484

Item #: 1017894

Cat #: HF1326424

UPC: 783510342142

Sign In or Register to view pricing and more.
CFM Side-Mount Filter Fan, Max 484, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .50/.60, Voltage: 230 VAC, Height: 12.8", Width: 12.82", Depth: 6.31", Light Gray

Overview

CFM Side-Mount Filter Fan, Max 484, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .50/.60, Voltage: 230 VAC, Height: 12.8", Width: 12.82", Depth: 6.31", Light Gray

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342142, HF1326424

Specifications

Color: Light Gray
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Weight: 11.600 lb
Depth: 6.310 in
Color: Light Gray
Height: 12.800 in
Width: 12.820 in
Depth: 6.310 in
Material: Plastic
Finish: Smooth Matte
Weight: 11.600 lb