Instrumentation Cable, 16 AWG, 16 Pairs, Shielded, 300V

Item #: 1017945

Cat #: 261-10-4416

UPC:

to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 16 Pairs, Shielded, 300V, For Cable Tray Use

Overview

Instrumentation Cable, 16 AWG, 16 Pairs, Shielded, 300V, For Cable Tray Use
Also known as: 261-10-4416

Specifications

Volts AC: 300
Jacket: PVC
Material: Copper
Color: Black
Gauge: 16 AWG
Conductors: 16 Pair
Shielding: Shielded
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 16 Pair